Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec International MiraSAT™ Microfiber Sealed Edge Cleanroom Wiper, 100% Ultrapure Water

Catalog No. 01184350 Shop All Foamtec International Products
Change view
Click to view available options
Size:
260 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
01-184-350 260 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-350 Supplier Foamtec International Supplier No. HT5790SZEHSM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MiraSAT™ Microfiber Sealed Edge Cleanroom Wiper presaturated with 100% Ultrapure Water, packaged in a resealable bag.

  • Presaturated with 100% Ultrapure Water
  • With resealable bag

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Microfiber
Color White
Saturation Solution 100% Ultrapure Water
Size 260 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.