Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec MiraSAT™ Microfiber Sealed Edge Cleanroom Wiper

Catalog No. 17377415 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-377-415 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-415 Supplier Foamtec Supplier No. HT5790SM73H
Add to Cart
Add to Cart

Presaturated with 70% IPA and 30% Ultrapure Water, 190mL. Each pack is double bagged to aid cleanroom entry protocols.

  • Material: Microfiber
  • Quantity: 20/Pk.
  • Carton Dimensions: 12 x 12 x 8
  • Weight: 15
  • Size: 9 x 9 in.
  • Seal: Wide Sealed Edge
  • Solution: 190mL, 70% IPA and 30% Ultrapure Water

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Microfiber
Autoclavable Not Autoclavable
Disposable Limited-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.