Learn More
Description
- Proper use of labeling systems greatly minimize inadequate labeling, eliminating costly mistakes in the lab and pharmacy
- Save time by speeding up processes, such as labeling numerous aliquots, serial repeats, batches of tubes, and more
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White, Red |
| Finish | Semi-gloss |
| Format | Label |
| Material | Direct Thermal Paper |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 1-3/16 x 4-3/32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

