Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Blood Bag Trays

Catalog No. 22312418
Change view
Click to view available options
Holds:
Blood Bags
Depth (Metric):
23.5 cm
Dimensions (L x W x H):
9.25 x 5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Depth (Metric) Dimensions (L x W x H)
22-312-418 Blood Bags 23.5 cm 9.25 x 5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-312-418 Supplier Mitchell Plastics Supplier No. BB11004

missing translation for 'validMainframeMsg'

Keep blood bags conveniently organized

  • Fits into most drawer-type refrigerators
  • Made from sturdy clear acrylic, enabling easy visibility of bags and labels
  • Design allows blood bags to be easily stored by type and Rh factor
  • Helps prevent contamination by contact with refrigerator and eliminates cold-spotting
  • May be cleaned with soap, water and gentle disinfectants

Specifications

Color Clear
Holds Blood Bags
Material Acrylic
Positions 4
Dimensions (L x W x H) 9.25 x 5 x 5 in.
Length (Metric) 23.5 cm
Length (English) 9.25 in.
Width (English) 5 in.
Height (English) 5 in.
Depth (English) 9.25 in.
Depth (Metric) 23.5 cm
Product Type Blood Bag Rack
Height (Metric) 12.7 cm
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.