Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Bloodbank Crossmatch Racks

Catalog No. p-4423777
Change view
Click to view available options
Positions:
72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-312-421 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-312-421 Supplier Mitchell Plastics Supplier No. BBCM72

Process patient blood specimens with ease and convenience

  • Process up to 12 patient specimens at a time
  • Heavy-duty, clear acrylic rack is easily cleaned and sterilized
  • Hole placement enables technician flexibility: specimens can be diluted from right to left, left to right, or from the top down
  • Features two hole sizes: outside rows (except for bottom) have 16mm holes for patient tubes while remaining holes are 13mm dia. to fit standard 12 x 75mm disposable culture tubes

Specifications

Color Clear
Holds Culture Tube (12 x 75 mm)
Material Acrylic
Positions 72
Dimensions (L x W x H) 15 x 15 x 2.5 in. (38.1 x 38.1 x 6.35 cm)
Length (Metric) 38.1 cm
Length (English) 15 in.
Width (English) 15 in.
Height (English) 2.5 in.
Depth (English) 8.5 in.
Depth (Metric) 21.59 cm
Product Type Crossmatch Rack
Height (Metric) 6.35 cm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.