Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Kimwipes™ Holders

Catalog No. 19723430
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-723-430 Large
19-723-429 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-723-430 Supplier Mitchell Plastics Supplier No. VP165

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide additional weight for single-hand removal of tissues

  • Mount where tissues are used most often
  • Clear

Specifications

Product Type Tissue Wiper Box Holder
Color Clear
Depth (English) 3.75 in.
Depth (Metric) 9.5 cm
Width (English) 21 in.
Width (Metric) 20.32 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
For Use With (Equipment) Ideal for use with AccuWipe™, Kimwipe™ and shur wipe boxed wipers
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.