Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Phlebotomy Mobile Supply Cabinets

Catalog No. 22285383
Change view
Click to view available options
Product Type:
Mobile Supply Cabinet
Color:
White
White, Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
22-285-383 Mobile Supply Cabinet White
22-285-382 Mobile Supply Cabinet White, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-285-383 Supplier Mitchell Plastics Supplier No. PHC2018R

missing translation for 'validMainframeMsg'

Specifications

Product Type Mobile Supply Cabinet
Color White
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Finish Satin
For Use With (Application) For phlebotomy applications
Height (English) 32 in.
Height (Metric) 81.3 cm
Includes White cabinet with rose top, 2 Drawers, 2 Shelves, square corners on top, 1 in. Backsplash on 3 Sides, rounded front top corners
Material Nylon, PVC
No. of Shelves 2
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.