Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Single Blood Bag Holder Trays

Catalog No. 22312417
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-312-417 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-312-417 Supplier Mitchell Plastics Supplier No. SBBHT12

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Keep blood bags organized conveniently and efficiently

  • Made from a sturdy and clear acrylic that enables easy reading of labels on holders
  • May be cleaned with soap, water and gentle disinfectants
  • Two trays are available to hold either six or 12 Single Blood Bag Holders
  • 6-Position Tray: 38.1 x 13.34cm (15 x 5.25 in.)
  • 12-Position tray: 76.2 x 13.34cm (30 x 5.25 in.)

Specifications

Color Clear
Holds Blood Bags
Material Acrylic
Positions 12
Dimensions (L x W) 30 x 5.25 in. (76.2 x 13.3cm)
Length (Metric) 76.2 cm
Length (English) 30 in.
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.