Learn More
Mitchell Plastics Single Blood Bag Holders
Description
The gentle clamp design helps keep bag in place during processing, storage and transport.
- Keep blood bags upright
- Clear acrylic enables visibility of bags and labels
- Compact size allows for easy storage in refrigerator
- D x W x H: 5 x 11.4 x 10.1cm (2 x 4.5 x 4 in.)
- May be cleaned with soap, water and gentle disinfectants
- Available in multiple colors
- Hold one blood bag
Specifications
Specifications
| Color | Neon Green |
| Material | Acrylic |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 2 x 4.48 x 4.01 in. (5.1 x 11.4 x 10.2 cm) |
| Length (Metric) | 5.1 cm |
| Length (English) | 2 in. |
| Width (English) | 4.48 in. |
| Height (English) | 4.01 in. |
| Height (Metric) | 10.2 cm |
| Width (Metric) | 11.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.