Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Test Tube Dispenser

Catalog No. 1493220A
Change view
Click to view available options
Holds:
Tubes (12 x 75 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-932-20A Tubes (12 x 75 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-932-20A Supplier Mitchell Plastics Supplier No. ML2100

missing translation for 'validMainframeMsg'

Conveniently stores and dispenses 12 x 75mm (0.47 x 2.95 in. ) test tubes

  • Clear, acrylic front panel allows the contents to be viewed
  • Notched opening makes it easy to shake glass fragments from the dispenser while the tubes are in place
  • To load, simply slide the unwrapped test tube box into the dispenser and set it upright

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (12 x 75 mm)
Material Plastic
Dimensions (L x W x H) 8 x 3.5 x 11.37 in. (20.32 x 8.89 x 28.88 cm)
Length (Metric) 20.32 cm
Length (English) 8 in.
Width (English) 3.5 in.
Height (English) 11.37 in.
Product Type Tube Dispenser
Height (Metric) 28.88 cm
Width (Metric) 8.89 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.