Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Mitex™ Membrane Filters, 5 μm

Catalog No. LSWP02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
37 mm
47 mm
90 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
LSWP02500 25 mm
LSWP03700 37 mm
LSWP04700 47 mm
LSWP09025 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. LSWP02500 Supplier MilliporeSigma™ Supplier No. LSWP02500
Only null left
Add to Cart
Add to Cart

Unlaminated for extreme chemical or temperature conditions

Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.

Features & Benefits:
  • Broad chemical compatibility
  • Biologically and chemically inert
  • Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*

Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point 0.9 psi
Color White
Filter Type Screen Filter
Material PTFE
Pore Size 5 μm
Sterility Non-sterile
Flow Rate 70 mL/min x cm2
For Use With (Application) Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation.
Membrane Type Plain
No. per Case 100Pack
Quantity 100/Pk.
Thickness (Metric) 125 μm
Type Filter Membranes
Wettability Hydrophobic
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.