Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Mitex™ Membrane Filters, Gridded

Catalog No. p-111388 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
5 μm
10 μm
Diameter (Metric):
47 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
LCWG04700 10 μm 47 mm
LSWG04700 5 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LCWG04700 Supplier MilliporeSigma™ Supplier No. LCWG04700
Only null left
Add to Cart
Add to Cart

Unlaminated for extreme chemical or temperature conditions

Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.

Features & Benefits:
  • Broad chemical compatibility
  • Biologically and chemically inert
  • Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*

Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

unlaminated,extreme,temperature

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point 0.5 psi
Color White
Filter Type Screen Filter
Material PTFE
Pore Size 10 μm
Sterility Non-sterile
Flow Rate 220 mL/min x cm2
For Use With (Application) Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation.
Gas Flow Rate 14.0 L/min/cm2
Membrane Type Gridded
Thickness (Metric) 125 μm
Type Filter Membranes
Wettability Hydrophobic
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.