Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Blade Micrometer, 0-1 in, 0.0001 in Graduation, Ratchet Stop

Catalog No. 5000529925
Encompass

This Mitutoyo Blade Micrometer is a mechanical measuring tool with blade-shaped anvils and spindles, ideal for precise measurements of groove diameters and keyways. It features a ratchet stop for consistent measuring force and a non-rotating spindle, offering a 0-1 inch range with 0.0001 inch graduation.

  • Mechanical operation.
  • Ratchet thimble for consistent measuring force.
  • Data output.
  • 0.000150 in accuracy.
  • 0.0001 in graduation.
  • Steel anvil and spindle.
  • 6.00 mm spindle diameter.
  • Baked enamel finish.
  • Blade thickness: 0.0157 in (0.40 mm).
  • Blade depth: 4.00 mm.
  • Includes one SR44 battery.
  • Non-rotating spindle.
  • Plastic case included.
  • IP54 water resistance.

Catalog No. 50-005-29925 Supplier MSC Supplier No. 06233779
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mitutoyo Blade Micrometer is a mechanical measuring tool with blade-shaped anvils and spindles, ideal for precise measurements of groove diameters and keyways. It features a ratchet stop for consistent measuring force and a non-rotating spindle, offering a 0-1 inch range with 0.0001 inch graduation.

  • Mechanical operation.
  • Ratchet thimble for consistent measuring force.
  • Data output.
  • 0.000150 in accuracy.
  • 0.0001 in graduation.
  • Steel anvil and spindle.
  • 6.00 mm spindle diameter.
  • Baked enamel finish.
  • Blade thickness: 0.0157 in (0.40 mm).
  • Blade depth: 4.00 mm.
  • Includes one SR44 battery.
  • Non-rotating spindle.
  • Plastic case included.
  • IP54 water resistance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.