Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Depth Micrometer Rod, 275-300 mm Range, 4 mm Diameter, ±3 μm Accuracy

Catalog No. 5000535804
Encompass

This depth micrometer rod is designed for use with 129 and 329 Series depth micrometers. It offers a measuring range of 275-300 mm and features a 4 mm diameter with lapped measuring ends, ensuring precise measurements. Its interchangeable design provides a wide measuring range in 25 mm increments, and it boasts an accuracy of ±3 μm.

  • Interchangeable rod type
  • Wide measuring range in 25 mm increments
  • Lapped measuring ends
  • Accuracy of ±3 μm
  • Diameter of 4 mm

Catalog No. 50-005-35804 Supplier MSC Supplier No. 99042533
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This depth micrometer rod is designed for use with 129 and 329 Series depth micrometers. It offers a measuring range of 275-300 mm and features a 4 mm diameter with lapped measuring ends, ensuring precise measurements. Its interchangeable design provides a wide measuring range in 25 mm increments, and it boasts an accuracy of ±3 μm.

  • Interchangeable rod type
  • Wide measuring range in 25 mm increments
  • Lapped measuring ends
  • Accuracy of ±3 μm
  • Diameter of 4 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.