Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Depth Micrometer Rod, 9 to 10 in, 4 mm Diameter

Catalog No. 5000531955
Encompass

This depth micrometer rod is an accessory designed for use with compatible depth micrometers. It extends the measurement range, providing accurate depth readings for a variety of applications.

  • Accessory rod type.
  • Compatible with 135 and 329 series depth micrometers.
  • Provides a maximum measurement of 10 inches.
  • Features a 4 mm rod diameter.
  • Overall length is 332.90 mm.
  • Manufactured in Japan.

Catalog No. 50-005-31955 Supplier MSC Supplier No. 97288765
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This depth micrometer rod is an accessory designed for use with compatible depth micrometers. It extends the measurement range, providing accurate depth readings for a variety of applications.

  • Accessory rod type.
  • Compatible with 135 and 329 series depth micrometers.
  • Provides a maximum measurement of 10 inches.
  • Features a 4 mm rod diameter.
  • Overall length is 332.90 mm.
  • Manufactured in Japan.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.