Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Dial Indicator, 0.25 in, 0.0001 in Graduation, Flat Back

Catalog No. 5000527119
Encompass

This Mitutoyo dial indicator is designed for precise measurement applications. It features a 0.25 inch range and a fine 0.0001 inch graduation, making it suitable for highly accurate comparative measurements. The indicator includes a 0-10 dial reading and a flat back for versatile mounting.

  • Equipped with a flat back for versatile mounting.
  • Offers a 0.25 inch measurement range.
  • Features a fine 0.0001 inch dial graduation.
  • Provides a clear 0-10 dial reading.
  • Ensures smooth operation with jeweled bearings.
  • Designed with a low measuring force of 2.0 newtons or less.
  • Compatible with various stands via a 3/8 inch stem diameter.
  • Has an overall length of 5.11 inches.
  • Includes a 2-1/4 inch dial diameter.
  • Offers a 0.01 inch range per revolution.

Catalog No. 50-005-27119 Supplier MSC Supplier No. 17327131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mitutoyo dial indicator is designed for precise measurement applications. It features a 0.25 inch range and a fine 0.0001 inch graduation, making it suitable for highly accurate comparative measurements. The indicator includes a 0-10 dial reading and a flat back for versatile mounting.

  • Equipped with a flat back for versatile mounting.
  • Offers a 0.25 inch measurement range.
  • Features a fine 0.0001 inch dial graduation.
  • Provides a clear 0-10 dial reading.
  • Ensures smooth operation with jeweled bearings.
  • Designed with a low measuring force of 2.0 newtons or less.
  • Compatible with various stands via a 3/8 inch stem diameter.
  • Has an overall length of 5.11 inches.
  • Includes a 2-1/4 inch dial diameter.
  • Offers a 0.01 inch range per revolution.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.