Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Dial Indicator & Base Kit, 1.0000 in Max Measurement, 0.0020 in Accuracy, 58.0000 mm Base Length

Catalog No. 5000512395
Encompass

This dial indicator and base kit is designed for precise measurements in various laboratory and industrial settings. It features a magnetic base for stable positioning and includes a high-accuracy dial indicator.

  • Magnetic stand included
  • Dial indicator included
  • On/off switch for easy operation
  • Base length: 58.0000 mm
  • Base height: 55.000 mm
  • Maximum measurement: 1.0000 in
  • Accuracy: 0.0020 in
  • Country of origin: Japan
  • Set contains 2 pieces

Catalog No. 50-005-12395 Supplier MSC Supplier No. 06257091
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial indicator and base kit is designed for precise measurements in various laboratory and industrial settings. It features a magnetic base for stable positioning and includes a high-accuracy dial indicator.

  • Magnetic stand included
  • Dial indicator included
  • On/off switch for easy operation
  • Base length: 58.0000 mm
  • Base height: 55.000 mm
  • Maximum measurement: 1.0000 in
  • Accuracy: 0.0020 in
  • Country of origin: Japan
  • Set contains 2 pieces

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.