Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Dial Thickness Gage, 0-1/2 in Range, 0.001 in Graduation, 1.1811 in Throat Depth

Catalog No. 5000529370
Encompass

This dial thickness gage is designed for precise measurements, offering a range of 0 to 1/2 inch and a graduation of 0.001 " It is suitable for applications requiring high accuracy and durability.

  • Measurement range: 0 to 1/2 in
  • Graduation: 0.001 in
  • Throat depth: 1.1811 in (30.00 mm)
  • Accuracy: 0.001 in
  • Measuring force: 1.4 N
  • Dial diameter: 2 in
  • Flat contact diameter: 4 mm
  • Anvil face material: Ceramic
  • Anvil face diameter: 12 mm
  • Glare-free crystal
  • Mechanical technology
  • Corrosion-resistant and durable design
  • Scratch-resistant coating

Catalog No. 50-005-29370 Supplier MSC Supplier No. 01843523
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial thickness gage is designed for precise measurements, offering a range of 0 to 1/2 inch and a graduation of 0.001 " It is suitable for applications requiring high accuracy and durability.

  • Measurement range: 0 to 1/2 in
  • Graduation: 0.001 in
  • Throat depth: 1.1811 in (30.00 mm)
  • Accuracy: 0.001 in
  • Measuring force: 1.4 N
  • Dial diameter: 2 in
  • Flat contact diameter: 4 mm
  • Anvil face material: Ceramic
  • Anvil face diameter: 12 mm
  • Glare-free crystal
  • Mechanical technology
  • Corrosion-resistant and durable design
  • Scratch-resistant coating

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.