Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Electronic Drop Indicator, 1/2 in Max, +/-.0001 in Accuracy, Straight Connection

Catalog No. 5000511585
Encompass

This electronic drop indicator offers precise measurements for various applications. It features a maximum measurement capacity of 1/2 in (12.70 mm) and an accuracy of +/-.0001 in (0.003 mm), ensuring reliable results. Designed for ease of use, it comes with a straight connection type.

  • Maximum measurement of 1/2 in (12.70 mm)
  • Accuracy of +/-.0001 in (0.003 mm)
  • Straight connection type
  • Measuring force: 0-1.5 N
  • Not calibrated
  • No IP rating
  • ID-S ABSOLUTE Digimatic Indicator series
  • Country of origin: Japan
  • Contact point tips thread size: #4-48
  • Stem size: 3/8 in
  • Does not have a rotating face

Catalog No. 50-005-11585 Supplier MSC Supplier No. 76055730
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic drop indicator offers precise measurements for various applications. It features a maximum measurement capacity of 1/2 in (12.70 mm) and an accuracy of +/-.0001 in (0.003 mm), ensuring reliable results. Designed for ease of use, it comes with a straight connection type.

  • Maximum measurement of 1/2 in (12.70 mm)
  • Accuracy of +/-.0001 in (0.003 mm)
  • Straight connection type
  • Measuring force: 0-1.5 N
  • Not calibrated
  • No IP rating
  • ID-S ABSOLUTE Digimatic Indicator series
  • Country of origin: Japan
  • Contact point tips thread size: #4-48
  • Stem size: 3/8 in
  • Does not have a rotating face

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.