Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Electronic Inside Micrometer, 1.0000-2.0000 in, 0.001 in Resolution

Catalog No. 5000530093
Encompass

This electronic inside micrometer is designed for precise internal measurements within a range of 1.0000 to 2.0000 inches, offering a resolution of 0.001 inch and an accuracy of +/-.00015 " It features a ratchet stop thimble for consistent pressure, hardened steel measuring faces for durability, and a digital counter for easy readings. It also supports data output and comes with an extension rod and interchangeable measuring heads.

  • Extension rod type
  • Ratchet stop thimble
  • Resolution of 0.001 inch
  • Gage depth of 4 inch
  • Hardened steel measuring face material
  • Digital counter for clear readings
  • Data output capability
  • Accuracy of +/-.00015 inch
  • Includes extension rod, interchangeable measuring heads, and display unit
  • Maximum extension rod length of 150 mm
  • Operates with one SR44 silver oxide battery

Catalog No. 50-005-30093 Supplier MSC Supplier No. 60079399
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic inside micrometer is designed for precise internal measurements within a range of 1.0000 to 2.0000 inches, offering a resolution of 0.001 inch and an accuracy of +/-.00015 " It features a ratchet stop thimble for consistent pressure, hardened steel measuring faces for durability, and a digital counter for easy readings. It also supports data output and comes with an extension rod and interchangeable measuring heads.

  • Extension rod type
  • Ratchet stop thimble
  • Resolution of 0.001 inch
  • Gage depth of 4 inch
  • Hardened steel measuring face material
  • Digital counter for clear readings
  • Data output capability
  • Accuracy of +/-.00015 inch
  • Includes extension rod, interchangeable measuring heads, and display unit
  • Maximum extension rod length of 150 mm
  • Operates with one SR44 silver oxide battery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.