Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Electronic Micrometer Head, 0 to 50.8mm Range, 11mm Spindle Dia, Flat Spindle

Catalog No. 5000512781
Encompass

This electronic micrometer head features a flat spindle and is designed for integration into machinery and measuring instruments. It offers a 0 to 50.8mm measuring range with a resolution of 0.00005 inch and an accuracy of 0.00015 " The unit is powered by two SR-44 batteries and provides data output capabilities. Its robust design includes a carbide measuring face and a non-rotating spindle, making it suitable for precise measurements.

  • Designed for integration into machinery and measuring instruments
  • Includes two SR-44 batteries
  • Features data output capabilities
  • Spindle length: 79 mm
  • Overall length: 220 mm
  • Measuring face material: Carbide
  • Thimble diameter: 49.00 mm
  • Spindle does not rotate
  • Clamp nut not supplied
  • Country of origin: Japan

Catalog No. 50-005-12781 Supplier MSC Supplier No. 91779587
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic micrometer head features a flat spindle and is designed for integration into machinery and measuring instruments. It offers a 0 to 50.8mm measuring range with a resolution of 0.00005 inch and an accuracy of 0.00015 " The unit is powered by two SR-44 batteries and provides data output capabilities. Its robust design includes a carbide measuring face and a non-rotating spindle, making it suitable for precise measurements.

  • Designed for integration into machinery and measuring instruments
  • Includes two SR-44 batteries
  • Features data output capabilities
  • Spindle length: 79 mm
  • Overall length: 220 mm
  • Measuring face material: Carbide
  • Thimble diameter: 49.00 mm
  • Spindle does not rotate
  • Clamp nut not supplied
  • Country of origin: Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.