Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Gage Block, Rectangle, Steel, 10 in, Grade AS-1

Catalog No. 5000536677
Encompass

This rectangular steel gage block features an Accuracy Grade of AS-1 and includes a Certificate of Inspection. Designed for precise measurements, it has an overall length of 10 inches and is suitable for various applications requiring high accuracy.

  • Accuracy Grade AS-1
  • Includes certificate of inspection
  • Rectangle shape
  • Steel material
  • Overall length of 10 inches
  • Meets ASME standards
  • Country of origin: Japan

Catalog No. 50-005-36677 Supplier MSC Supplier No. 89942395
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rectangular steel gage block features an Accuracy Grade of AS-1 and includes a Certificate of Inspection. Designed for precise measurements, it has an overall length of 10 inches and is suitable for various applications requiring high accuracy.

  • Accuracy Grade AS-1
  • Includes certificate of inspection
  • Rectangle shape
  • Steel material
  • Overall length of 10 inches
  • Meets ASME standards
  • Country of origin: Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.