Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo LCD Electronic Drop Indicator, 12.70 mm Max, 0.003 mm Accuracy, Flat Back

Catalog No. 5000512306
Encompass

This Mitutoyo LCD Electronic Drop Indicator offers precise measurements and easy operation with its five-button interface and status icons. It features a data output port for integration into measurement networks and statistical process control systems. The ABS (Absolute) scale ensures high reliability by automatically restoring the last origin position and preventing over-speed errors.

  • Easy operation with five buttons and status icons.
  • Data output port for measurement networking and statistical process control systems.
  • ABS (Absolute) scale automatically restores origin position and eliminates over-speed errors.
  • Battery-powered, includes CR2032 battery.
  • Flat back for versatile mounting.
  • LCD display for clear readings.
  • Accuracy: 0.003 mm.
  • Maximum measurement: 12.70 mm.
  • Carbide contact point.
  • Measuring force: 1.5 N.

Catalog No. 50-005-12306 Supplier MSC Supplier No. 90978727
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mitutoyo LCD Electronic Drop Indicator offers precise measurements and easy operation with its five-button interface and status icons. It features a data output port for integration into measurement networks and statistical process control systems. The ABS (Absolute) scale ensures high reliability by automatically restoring the last origin position and preventing over-speed errors.

  • Easy operation with five buttons and status icons.
  • Data output port for measurement networking and statistical process control systems.
  • ABS (Absolute) scale automatically restores origin position and eliminates over-speed errors.
  • Battery-powered, includes CR2032 battery.
  • Flat back for versatile mounting.
  • LCD display for clear readings.
  • Accuracy: 0.003 mm.
  • Maximum measurement: 12.70 mm.
  • Carbide contact point.
  • Measuring force: 1.5 N.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.