Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo LCD Electronic Drop Indicator, 2 in Max, Flat Back, No IP Rating

Catalog No. 5000530171
Encompass

This LCD electronic drop indicator offers precise measurements with a 2 inch maximum range. Featuring a flat back for stable positioning, it provides clear digital readings and operates on a silver oxide battery.

  • Flat back type
  • Straight connection type
  • LCD display for clear readings
  • Accuracy of 0.003 mm
  • Measuring force from 0 to 2.3 N
  • Maximum measurement of 2 inches (50.8 mm)
  • Steel contact point material
  • Battery powered, batteries included
  • Uses silver oxide battery
  • Resolution of 0.0005 mm (0.00005 in)
  • No IP rating
  • Stem size of 3/8 in (9.52 mm)
  • Contact point thread of 4-48
  • Complies with ASME/ANSI/AGD standards
  • Manufactured in Japan

Catalog No. 50-005-30171 Supplier MSC Supplier No. 79610739
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This LCD electronic drop indicator offers precise measurements with a 2 inch maximum range. Featuring a flat back for stable positioning, it provides clear digital readings and operates on a silver oxide battery.

  • Flat back type
  • Straight connection type
  • LCD display for clear readings
  • Accuracy of 0.003 mm
  • Measuring force from 0 to 2.3 N
  • Maximum measurement of 2 inches (50.8 mm)
  • Steel contact point material
  • Battery powered, batteries included
  • Uses silver oxide battery
  • Resolution of 0.0005 mm (0.00005 in)
  • No IP rating
  • Stem size of 3/8 in (9.52 mm)
  • Contact point thread of 4-48
  • Complies with ASME/ANSI/AGD standards
  • Manufactured in Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.