Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Mechanical Outside Micrometer, 1 in Range, 0.001 in Graduation, 0.000250 in Accuracy

Catalog No. 5000528586
Encompass

This mechanical outside micrometer offers precise measurements with a 1 in range and 0.001 in graduation. It is designed for accurate readings, featuring a ratchet stop thimble and a durable satin chrome finish.

  • Maximum measurement: 1 in
  • Graduation: 0.001 in
  • Accuracy: 0.000250 in
  • Anvil type: Solid carbide
  • Thimble type: Ratchet stop
  • Measuring face material: Steel
  • Includes plastic case
  • Coating/finish: Satin chrome

Catalog No. 50-005-28586 Supplier MSC Supplier No. 30318331
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical outside micrometer offers precise measurements with a 1 in range and 0.001 in graduation. It is designed for accurate readings, featuring a ratchet stop thimble and a durable satin chrome finish.

  • Maximum measurement: 1 in
  • Graduation: 0.001 in
  • Accuracy: 0.000250 in
  • Anvil type: Solid carbide
  • Thimble type: Ratchet stop
  • Measuring face material: Steel
  • Includes plastic case
  • Coating/finish: Satin chrome

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.