Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Mechanical Outside Micrometer, 2 in, 0.0001 in, Friction Thimble

Catalog No. 5000529851
Encompass

This mechanical outside micrometer features a 2 inch range and 0.0001 inch graduation. It offers an accuracy of 0.0001 inch and includes a friction thimble, all within a lightweight workshop design.

  • Maximum measurement: 2 inch
  • Accuracy: 0.0001 inch
  • Graduation: 0.0001 inch
  • Anvil type: Solid carbide
  • Thimble type: Friction
  • No rotating spindle
  • No digital counter
  • Measuring face material: Solid carbide
  • Throat depth: 38 mm
  • Spindle diameter: 6.35 mm
  • Lightweight workshop design
  • Includes standard bar
  • Coating/finish: Satin chrome
  • Country of origin: Japan

Catalog No. 50-005-29851 Supplier MSC Supplier No. 06230692
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical outside micrometer features a 2 inch range and 0.0001 inch graduation. It offers an accuracy of 0.0001 inch and includes a friction thimble, all within a lightweight workshop design.

  • Maximum measurement: 2 inch
  • Accuracy: 0.0001 inch
  • Graduation: 0.0001 inch
  • Anvil type: Solid carbide
  • Thimble type: Friction
  • No rotating spindle
  • No digital counter
  • Measuring face material: Solid carbide
  • Throat depth: 38 mm
  • Spindle diameter: 6.35 mm
  • Lightweight workshop design
  • Includes standard bar
  • Coating/finish: Satin chrome
  • Country of origin: Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.