Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Mechanical Outside Micrometer, 6-7 in, 0.001 in Graduation, Ratchet Stop

Catalog No. 5000529727
Encompass

This mechanical outside micrometer provides reliable, repeatable measurements. It features a ratchet stop mechanism for consistent measuring force, making it suitable for various workshop applications.

  • Range of 6-7 in
  • Graduation of 0.001 in
  • Accuracy of ±0.0002 in
  • Ratchet stop thimble type
  • Solid carbide measuring faces with micro-lap finish
  • Spindle with lock, 6.35 mm diameter
  • Thimble and sleeve with satin chrome finish
  • Lightweight workshop design
  • Includes box, key, and setting standard
  • Mass of 720 g

Catalog No. 50-005-29727 Supplier MSC Supplier No. 06231070
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical outside micrometer provides reliable, repeatable measurements. It features a ratchet stop mechanism for consistent measuring force, making it suitable for various workshop applications.

  • Range of 6-7 in
  • Graduation of 0.001 in
  • Accuracy of ±0.0002 in
  • Ratchet stop thimble type
  • Solid carbide measuring faces with micro-lap finish
  • Spindle with lock, 6.35 mm diameter
  • Thimble and sleeve with satin chrome finish
  • Lightweight workshop design
  • Includes box, key, and setting standard
  • Mass of 720 g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.