Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Steel Rule, Stainless Steel, 24 in, 16R Graduation, Rigid

Catalog No. 5000529679
Encompass

This steel rule is designed for precise measurements. It is constructed from durable stainless steel and features a rigid design with a satin chrome finish for enhanced readability and longevity.

  • Made from stainless steel for durability
  • Rigid flexibility for consistent measurements
  • Satin chrome finish for improved visibility
  • Offers a 24 in overall length
  • Features 16R graduation style
  • Provides graduations in 1/64, 1/100, 1/32, and 1/50 in
  • Has a width of 1-3/16 in
  • Thickness of 0.0500 in

Catalog No. 50-005-29679 Supplier MSC Supplier No. 06241095
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel rule is designed for precise measurements. It is constructed from durable stainless steel and features a rigid design with a satin chrome finish for enhanced readability and longevity.

  • Made from stainless steel for durability
  • Rigid flexibility for consistent measurements
  • Satin chrome finish for improved visibility
  • Offers a 24 in overall length
  • Features 16R graduation style
  • Provides graduations in 1/64, 1/100, 1/32, and 1/50 in
  • Has a width of 1-3/16 in
  • Thickness of 0.0500 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.