Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Flexible Steel Rule, 24 in., 16R Graduation, 1 ea.

Catalog No. 5000516614
Encompass

This fully flexible steel rule is designed for highly accurate linear measurements. Constructed from durable, tempered stainless steel with a satin-chrome finish, it provides reliable performance and resistance to glare during use.

  • Graduation style: 16R
  • Scale range: 0 in. to 24 in.
  • Width: 0.75 in.
  • Thickness: 0.0200 in.
  • Flexible construction allows for measurement on contoured surfaces
  • Satin-chrome finish reduces glare

Catalog No. 50-005-16614 Supplier MSC Supplier No. 06241657
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fully flexible steel rule is designed for highly accurate linear measurements. Constructed from durable, tempered stainless steel with a satin-chrome finish, it provides reliable performance and resistance to glare during use.

  • Graduation style: 16R
  • Scale range: 0 in. to 24 in.
  • Width: 0.75 in.
  • Thickness: 0.0200 in.
  • Flexible construction allows for measurement on contoured surfaces
  • Satin-chrome finish reduces glare

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.