Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Surface Roughness Standard Detector, 0.75mN, 2μm, 60° Tip

Catalog No. 5000513995
Encompass

This detector is a Surface Roughness Standard Detector designed for use with the SJ-210 series. It features a measuring force of 0.75mN, a 2μm tip radius, and a 60° tip angle. This extra-small hole detector has an overall diameter of 9.00 mm and an overall length of 61.00 mm.

  • Measuring force of 0.75mN.
  • Stylus tip radius of 2μm.
  • Tip angle of 60°.
  • Designed for use with SJ-210 series.
  • Overall diameter of 9.00 mm.
  • Overall length of 61.00 mm.
  • Suitable for extra-small hole measurements with a minimum measurable hole diameter of 2.8 mm.

Catalog No. 50-005-13995 Supplier MSC Supplier No. 47864921
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This detector is a Surface Roughness Standard Detector designed for use with the SJ-210 series. It features a measuring force of 0.75mN, a 2μm tip radius, and a 60° tip angle. This extra-small hole detector has an overall diameter of 9.00 mm and an overall length of 61.00 mm.

  • Measuring force of 0.75mN.
  • Stylus tip radius of 2μm.
  • Tip angle of 60°.
  • Designed for use with SJ-210 series.
  • Overall diameter of 9.00 mm.
  • Overall length of 61.00 mm.
  • Suitable for extra-small hole measurements with a minimum measurable hole diameter of 2.8 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.