Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Thread Measuring Wire, 12 TPI, 0.08" Pitch, 2-1/4" Long

Catalog No. 5000516765
Encompass

This thread pitch diameter measuring wire set is designed for precise measurement of thread pitch diameters. It includes three wires with specific dimensions for accurate readings of 12 threads per " This product is suitable for engineers and quality control professionals requiring accurate thread measurement.

  • Measures thread pitch diameter
  • Designed for 12 threads per inch (TPI)
  • Features a 0.08 inch pitch
  • Wire length is 2-1/4 inch (2.25 in)
  • Nominal best wire diameter of 0.0481 inch
  • Nominal constant of 0.0751 inch
  • Supplied as a 3 piece set
  • Compatible with thread plug gages

Catalog No. 50-005-16765 Supplier MSC Supplier No. 09182841
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thread pitch diameter measuring wire set is designed for precise measurement of thread pitch diameters. It includes three wires with specific dimensions for accurate readings of 12 threads per " This product is suitable for engineers and quality control professionals requiring accurate thread measurement.

  • Measures thread pitch diameter
  • Designed for 12 threads per inch (TPI)
  • Features a 0.08 inch pitch
  • Wire length is 2-1/4 inch (2.25 in)
  • Nominal best wire diameter of 0.0481 inch
  • Nominal constant of 0.0751 inch
  • Supplied as a 3 piece set
  • Compatible with thread plug gages

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.