Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Thread Pitch Diameter Measuring Wire, 10 TPI, 0.1 inch Pitch, 2.25 in Length

Catalog No. 5000535212
Encompass

This thread pitch diameter measuring wire set is designed for precise measurement applications. Each wire features 10 threads per inch (TPI), a 0.1 inch pitch, and a length of 2.25 inches. It includes a nominal best wire diameter of 0.0577 inches and a nominal constant of 0.0866 inches, provided in a set of three pieces.

  • Features 10 threads per inch (TPI).
  • Has a 0.1 inch pitch.
  • Measures 2.25 inches in length.
  • Includes a nominal best wire diameter of 0.0577 inches.
  • Includes a nominal constant of 0.0866 inches.
  • Supplied as a set of 3 pieces.
  • Suitable for use with thread plug gages.

Catalog No. 50-005-35212 Supplier MSC Supplier No. 09182874
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thread pitch diameter measuring wire set is designed for precise measurement applications. Each wire features 10 threads per inch (TPI), a 0.1 inch pitch, and a length of 2.25 inches. It includes a nominal best wire diameter of 0.0577 inches and a nominal constant of 0.0866 inches, provided in a set of three pieces.

  • Features 10 threads per inch (TPI).
  • Has a 0.1 inch pitch.
  • Measures 2.25 inches in length.
  • Includes a nominal best wire diameter of 0.0577 inches.
  • Includes a nominal constant of 0.0866 inches.
  • Supplied as a set of 3 pieces.
  • Suitable for use with thread plug gages.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.