Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Mixed Cellulose Esters (MCE) Membrane

Catalog No. E50WP14225 Shop All GVS Products
Change view
Click to view available options
Color:
White
Diameter (Metric):
25 mm
47 mm
90 mm
142 mm
20 cm
293 mm
Pore Size:
0.1 μm
0.2 μm
0.45 μm
0.8 μm
5 μm
8 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Pore Size
E50WP14225 White 142 mm 5 μm
09-316-850 White 293 mm 0.8 μm
09-316-840 White 90 mm 8 μm
09-316-953 White 25 mm 8 μm
09-316-910 White 293 mm 0.45 μm
09-316-775 White 142 mm 8 μm
09-316-791 White 142 mm 0.1 μm
09-316-857 White 20 cm 0.45 μm
09-317-229 White 293 mm 0.2 μm
09-317-333 White 20 cm 0.2 μm
09-317-281 White 47 mm 8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. E50WP14225 Supplier GVS Supplier No. 1215453
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GVS Mixed Cellulose Esters (MCE) Membranes are hydrophilic and available in pore Sizes from 0.1 to 8 μm.

  • High flow rate: fast filtration rates
  • Uniform pore structure: consistent flow and diffusion rates
  • Lot-to-lot consistency

Specifications

Color White
Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material MCE
Pore Size 5 μm
Sterility Non-sterile
Includes Without Grid
Type Membrane Filter
Diameter (Metric) 142 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.