Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Mixed Cellulose Esters (MCE) Membrane, Gridded, Non-Sterile

Catalog No. 09317279 Shop All GVS Products
Change view
Click to view available options
Color:
Black
White
Diameter (Metric):
25 mm
47 mm
Pore Size:
0.2 μm
0.22 μm
0.4 μm
0.8 μm
Includes:
Grid
Grid, Pad
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Pore Size Includes
09-317-279 White 25 mm 0.8 μm Grid
09-316-912 White 47 mm 0.22 μm Grid
09-316-790 White 47 mm 0.2 μm Grid
09-317-254 White 47 mm 0.8 μm Grid
09-317-278 Black 25 mm 0.8 μm Grid
09-316-743 Black 47 mm 0.8 μm Grid
09-317-028 Black 47 mm 0.4 μm Grid
09-317-149 White 47 mm 0.8 μm Grid, Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-317-279 Supplier GVS Supplier No. 1215419
Add to Cart
Add to Cart

GVS Mixed Cellulose Esters (MCE) Membranes are hydrophilic and available in pore Sizes from 0.1 to 8 μm.

  • High flow rate: fast filtration rates
  • Uniform pore structure: consistent flow and diffusion rates
  • Lot-to-lot consistency

Specifications

Color White
Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material MCE
Pore Size 0.8 μm
Sterility Non-sterile
Grid Color White, Black
Includes Grid
Type Membrane Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.