Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec MK100 Elevating Grossing Station with Bridge
SDP

Catalog No. 22444213 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
81.3 - 101.6cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-213 81.3 - 101.6cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-213 Supplier Mopec Supplier No. MK100

missing translation for 'validMainframeMsg'

Designed with an overhead bridge and a grid plate work surface that elevates to perform duties without back strain. Mopec™ MK100 Elevating Grossing Station with Bridge is an elevating, two sided, and ventilated grossing workstation designed to allow technicians access to either side.

  • Heavy Duty all welded workstation leg frame with adjustable feet for leveling
  • Stainless steel construction
  • Eliminates respiratory strain by directly ventilating the grid plate surface
  • The large dual access work surface provides more than enough work space to handle any procedure and enhances laboratory safety and efficiency

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Includes Bridge
Depth (Metric) 68.5 cm
Elevating or Fixed Height Elevating
Height (Metric) 81.3 - 101.6cm
Width (Metric) 147.3cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.