Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced ML-T Precision Balance

Catalog No. 01914016 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
220 g
320 g
520 g
820 g
1.6 kg
3.2 kg
4.2 kg
6.2 kg
Readability:
1 mg
0.01 g
0.1 g
Model:
ML1602T
ML203T
ML3001T
ML3002T
ML303T
ML4002T
ML503T
ML6001T
ML6002T
ML802T
Stabilization Time:
1 sec.
1.5 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
01-914-016 520 g 1 mg ML503T 1.5 sec.
01-914-014 220 g 1 mg ML203T 1.5 sec.
01-914-015 320 g 1 mg ML303T 1.5 sec.
01-914-017 820 g 0.01 g ML802T 1.5 sec.
01-914-018 1.6 kg 0.01 g ML1602T 1.5 sec.
01-914-019 3.2 kg 0.01 g ML3002T 1.5 sec.
01-914-020 4.2 kg 0.01 g ML4002T 1.5 sec.
01-914-021 6.2 kg 0.01 g ML6002T 1.5 sec.
01-914-022 3.2 kg 0.1 g ML3001T 1 sec.
01-914-023 6.2 kg 0.1 g ML6001T 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-914-016 Supplier Mettler Toledo™ Supplier No. 30243409

Advanced ML-T Precision Balance features a compact design to optimize your workspace. The high quality MonoBloc weigh cell with automatic internal adjustment and overload protection ensures highly accurate weighing results.

Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in.Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type USB Host/USB Device/RS-232
Capacity 520 g
Display Type TFT Touchscreen
Readability 1 mg
For Use With (Application) Ideal for stocktaking or fieldwork.
Leveling Built-in Level Control
Linearity 0.002 g (limit values), 0.6 mg (typical value)
Material Metal Housing
Model ML503T
Pan Shape Round
Repeatability 1 mg (limit value), 0.7 mg (typical value)
Sample Size 1400 mg (acc. to USP), 140 mg (U=1%, k=2)
Stabilization Time 1.5 sec.
Type Precision Balance
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.