Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ Mobicap For Captair 392 Fume Hood
GREENER_CHOICE

Catalog No. 08444022 Shop All Erlab Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-444-022 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-022 Supplier Erlab™ Supplier No. 392MOBI
Get Accessories with Erlab Fume Hood Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metal rolling cart with wheels for 392 fume hood models.

  • For use with Captair 392 Ductless Filtering Fume Hood
  • Equipped with 4 wheels, 2 of which are locking
  • Worktop required when purchasing a Mobicap

Specifications

For Use With (Equipment) Captair 392 Ductless Filtering Fume Hood
Height (English) 34.9 in.
Weight (English) 78 lb.
Weight (Metric) 35.4 Kg
Length (English) 29.5 in.
Height (Metric) 886 mm
Includes Mobicap, Hardware, Two Nylon Thumb Screws For Back Panel
Length (Metric) 749 mm
Product Type Mobile Base
Voltage 0/1 V
Material Stainless Steel (304)
Width (Metric) Cabinet 749 mm
Depth (Metric) Cabinet 749 mm
Depth (English) Cabinet 29.5 in.
Width (English) Cabinet 29.5 in.
For Use With (Application) Supportive Fume Hood Base
Color White
Warranty One Year
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.