Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Cabinet Work Surface

Catalog No. 06000355 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
19 in.
25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-355 25 in.
06-000-354 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-355
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Mobile Cabinet Work Surface is a phenolic work surface to be used with Steel Mobile Cabinets.

  • 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
  • Grip notch under front edge of work surface to help maneuver cabinet

Specifications

Product Type Work Surface
Depth (Metric) 58.4 cm
Depth (English) 23.5 in.
Width (English) 25 in.
Height (Metric) 1.9 cm
Color Black
Height (English) 0.75 in.
Includes Grip notch under front edge
Width (Metric) 63.5 cm
Material Phenolic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.