Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Cabinet Work Surface

Catalog No. 06001018 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
42 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-001-018 42 in.
06-001-016 30 in.
06-001-017 36 in.
06-001-019 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 06-001-018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mobile cabinet work surface is a phenolic work surface to be used with steel mobile cabinets.

  • 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
  • Grip notch under front edge of work surface to help maneuver cabinet

Specifications

Width (English) 42 in.
Height (English) 0.75 in.
Depth (English) 23.5 in.
Depth (Metric) 58.4 cm
Color Black
Height (Metric) 1.9 cm
Width (Metric) 106.7 cm
Material Phenolic Resin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.