Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Mobile Cart for Fume Hood
SDP

Catalog No. 22446224 Shop All Mopec Products
Change view
Click to view available options
For Use With (Equipment):
3 ft. Ductless Fume Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-446-224 3 ft. Ductless Fume Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-224 Supplier Mopec Supplier No. FS044
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to support a fume hood and allow flexible laboratory placement.

  • Provides stable support during use.
  • Enables flexible workstation placement.
  • Maintains safety and performance during operation.
  • Features a Heavy-duty design with four casters for easy mobility.
  • Constructed from durable steel.
  • Compatible with the FS040 36 in. reveal ductless fume hood
  • Allows easy movement around the laboratory while providing safe and stable support.
  • Photo is for reference only, reveal ductless fume hood is sold separately.

Specifications

For Use With (Equipment) 3 ft. Ductless Fume Hood
Product Type Mobile Cart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.