Learn More
Description
- Maple plywood construction
- Removable liner
- Top is fitted with piano hinge, recessed pull
- Top remains open while class is in session
- Made to roll easily on casters
- Earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Product Type | Mobile Clay Cart |
| Dimensions (L x W x H) | 14 1/8 ft. x 18 1/4 in. x 28 1/2 in. |
| For Use With (Equipment) | Ceramic bench |
| Height (English) | 14.125 in. |
| Material | Wood (Maple) |
| No. of Shelves | None |
| Width (English) | 29 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

