Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Demonstration Table with Drawers
GSA_VASCI_ED

Catalog No. S38010 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1.25 in. thick ChemGuard
Flat Top
Flat Top and Rod Sockets
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S38010 1.25 in. thick ChemGuard
S38011 Flat Top
S38012 Flat Top and Rod Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38010 Supplier Diversified Spaces™ Supplier No. 4222K
Add to Cart
Add to Cart

Self-contained unit with its own water supply, waste container and four drawers mounted on epoxy-coated nylon bearing glides.

  • Constructed of solid oak and oak hardwood veneers
  • Non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with a 25 ft. extension cord
  • Unbreakable aluminum sliding door glides and lock and conceal drawer and storage compartment
  • Unit includes four drawers which are dovetailed and mounted on epoxy coated glides
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Demonstration Table with Sink and Rod Sockets
Color Oak
Includes Stainless steel sink with hand pump, two water bottles and connecting hoses
Width (Metric) Sink 38.1 cm
Warranty Limited Lifetime
Depth (English) Sink 5 in.
Length (Metric) Sink 33 cm
Width (English) Sink 15 in.
Certifications/Compliance MAS Certified Green
Finish Chemical resistant, non-emitting UV
Dimensions (D x W x H) 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.)
Weight (Metric) 97.5 kg
Weight (English) 215 lb.
Length (English) Sink 13 in.
Depth (Metric) Sink 12.7 cm
Top Style 1.25 in. thick ChemGuard
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.