Learn More
Description
- Constructed of solid oak and oak hardwood veneers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with a 25 ft. extension cord
- Unbreakable aluminum sliding door glides and lock and conceal drawer and storage compartment
- Unit includes four drawers which are dovetailed and mounted on epoxy coated glides
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
Compliance
SEFA
Specifications
Specifications
| Product Type | Mobile Demonstration Table |
| Color | Oak |
| Warranty | Limited Lifetime |
| Dimensions (D x W x H) | 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.) |
| Weight (English) | 215 lb. |
| Top Style | Flat Top and Rod Sockets |
| Certifications/Compliance | MAS Certified Green |
| Finish | Chemical resistant, non-emitting UV |
| Weight (Metric) | 97.5 kg |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

