Learn More
Description
- Constructed of solid oak and oak hardwood veneers
- Equipped with pegboard (21 x 28 in.) with assorted hooks
- Equipped with two cupboard compartments, one file drawer and two smaller drawers
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 in. extension cord
- Includes pull out writing board for additional workspace
- Unit rolls easily on 4 in. ball bearing locking swivel casters
- Upright set and mirror sold separately
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Mobile Desk with Storage |
| Color | Oak |
| Warranty | Limited Lifetime |
| Dimensions (D x W x H) | 71.1 x 121.9 x 91.4 cm (28 x 48 x 36 in.) |
| Certifications/Compliance | MAS Certified Green |
| Finish | Chemical resistant, non-emitting UV |
| Top Style | Flat Top |
| Weight (English) | 250 lb. |
| Weight (Metric) | 113.4 kg |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

