Learn More
Description
- 1.25 in. plywood core
- Grey powder coated galvanized steel top measuring 60 x 24 x 1.25
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Heavy duty locking swivel casters
- Limited Lifetime Warranty
- Made in the USA
- One side has 8 sets of pegs for mounted bar clamps
- Solid Maple Construction
- Lower shelf measures 48 x 16 in. with a 4-inch rear curb
- Finished with a chemical resistant, earth-friendly UV finish
Certifications
SEFA, MAS Certified Green
Compliance
CARB
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Lab Table |
| Warranty | Limited Lifetime |
| Frame Material | Maple |
| Length (English) | 60in. |
| Finish | Clear UV |
| Dimensions (L x W x H) | 60 x 24 x 32in. |
| Height (English) | 32 in. |
| Load Bearing Capacity (English) | 502 lb. |
| Base Style | Open |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

