Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Lab Equipment Workstation, Epoxy Work Surface

Catalog No. 06000879 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-879 72 in.
06-000-875 48 in.
06-000-877 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-879
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fisherbrand™ Mobile Lab Equipment Workstations are for labs needing a flexible and versatile equipment platform.

  • Can be positioned along the perimeter of a lab or placed back-to-back in an island configuration.
  • They are furnished as complete assemblies that include the work surface and shelving.
  • The steel shelving includes book end style brackets and a front and rear retaining lip.
  • Shelves and work frames are adjustable in 1 in. increments.
  • Workstations are furnished with vibration isolation leveling feet and 3 in. casters. Two are locking/swivel and two are swivel.
  • Color is Fisherbrand White.

Specifications

Color White
Load Bearing Capacity (English) 900 lb.
Warranty 2 years
Depth (Metric) 76.2 cm
Height (English) 78 in.
Depth (English) 30 in.
Load Bearing Capacity (Metric) 408.2 kg
Width (English) 72 in.
Height (Metric) 198.1 cm
Includes 2 tiers of shelving, Epoxy work surface, Vibration isolation leveling feet and casters
Width (Metric) 182.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.