Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Media Cabinet
GSA_VASCI_ED

Catalog No. S38029 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Oak, Oak Veneer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S38029 Oak, Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38029 Supplier Diversified Spaces™ Supplier No. 4544K
Add to Cart
Add to Cart
Request a Quote

Allows the user to store, move and use many electronic devises at one time. Unit has ample storage with two dovetailed drawers and cabinets with adjustable shelves for things like projectors, printers, laptops, and general supply items

  • Finished with a chemical resistant, earth-friendly UV finish
  • Phenolic top
  • Allows the user to store, move and use many electronic devises at one time
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Heavy duty casters for easy mobility
  • Limited Lifetime Warranty
  • On the backside of the unit, doors provide access to an 8 outlet power-strip
  • Top has a cutout section where a monitor can be attached to a flat panel monitor arm (Monitor not included), phenolic panel is also included for times when the monitor is not needed
  • Throughout the unit there are holes for running cables to the appropriate areas and venting in the bottom of the unit
  • Includes a pullout keyboard tray, 2 data ports, an extension cord, a duplex outlet and an inlet plug
  • Includes storage cabinets with adjustable shelf and drawer

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Weight (Metric) 290.2 kg
Width (Metric) 1.82 m
Height (Metric) 0.91 m
Depth (Metric) 81 cm
Width (English) 72 in.
Weight (English) 640 lb.
Color Oak
Certifications/Compliance SEFA, Mas Certified Green
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
For Use With (Application) Science classrooms
Includes Pullout keyboard tray/2 data ports/extension cord/duplex outlet/inlet plug
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.