Learn More
National Public Seating Mobile Science Cart with Inner Drawers, Pegboard, and Whiteboard/Mirror

Shop All National Public Seating Corporation Products


Description
- 2 Doors With 270° Wrap-Around Hinge
- Plywood Core Cabinet And Pegboard Built to Last
- Pegboard
- Four Concealed Drawers to Organize your Materials
- Chem Res 1 in. Thick Top with Industrial Grade Particleboard and Black Matte Finish
- Oak Veneer
- Door Lock to Keep Cabinet Contents Safe
- Built-in Magnetic Ganging
- Built-in Power Strip
- 4 Swivel Locking Casters
- 10-Year Warranty
Specifications
Specifications
| Product Type | Mobile Workstation |
| Dimensions (L x W x H) | 48 x 28 x 36.25 in. |
| Load Bearing Capacity (English) | 250 lb. |
| Load Bearing Capacity (Metric) | 113.4 kg |
| Material | Plywood, Oak Veneer |
| No. of Shelves | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.