Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Science Laboratory Unit
GSA_VASCI_ED

Catalog No. S38007 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Flat Top
Flat Top and Rod Sockets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S38007 Flat Top
S38008 Flat Top and Rod Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38007 Supplier Diversified Spaces™ Supplier No. 4121KF
Add to Cart
Add to Cart

Fully equipped, locking self-contained demonstration unit features, sturdy high-pressure laminated surface with durable drop leaf extensions.

  • Constructed of solid oak and oak hardwood veneers
  • Non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with a 25 ft. extension cord
  • Unbreakable aluminum sliding door glides and lock
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately
  • Upright set and mirror sold separately

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Laboratory Unit
Color Oak
Certifications/Compliance MAS Certified Green
Top Style Flat Top
Warranty Limited Lifetime
Dimensions (D x W x H) 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.)
Finish Chemical resistant, non-emitting UV
Weight (English) 230 lb.
Weight (Metric) 104.3 kg
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.