Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Storage Cabinet
GREENER_CHOICESCI_ED

Catalog No. S38023 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Locks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S38023 Locks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38023 Supplier Diversified Spaces™ Supplier No. 4402K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable shelf is arranged to allow tall items to be placed in the unit as well as allowing use of the shelf

  • 1.25 in. ChemGuard top
  • 36 x 24 x 36 in.
  • Compact rolling storage cabinet
  • Constructed of solid oak and oak hardwood veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished in a non-emitting, chemical resistant UV finish
  • Includes locking doors
  • Limited Lifetime Warranty
  • Made in the USA
  • Unit rolls easily on 4 in. ball bearing locking swivel casters

Specifications

Product Type Storage Cabinet
Finish Chemical Resistant, Non-emitting UV
Width (Metric) 91.4 cm
Includes Locks
Warranty Limited lifetime
Depth (Metric) 60 cm
Width (English) 36 in.
Weight (Metric) 60.7 kg
Weight (English) 134 lb.
Height (Metric) 0.91 m
Color Oak
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.